Shop All Bar Height Stools
American Tables & Seating
90-BS Black Mesh Outdoor Bar Stool with Arms and Rounded Seat Back
Mfr # 13295BS
Zoro # G711513636
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 13295BS
- Zoro # G711513636
- Country of Origin United States
- Category Bar Height Stools
Description
The American Tables and Seating 95-BS black mesh outdoor bar stool with arms is perfect for providing comfortable seating at your pool deck outdoor cafe or patio! With a strong heavy-duty iron frame the stool is built to last even in outdoor venues. The seat and back are also made of perforated iron or mesh which allows for ample air flow and prevents rain water from puddling on the seat. Plus a textured black powder-coated finish enhances durability gracefully hiding scratches and other inevitable signs of wear. To welcome guests of all shapes and sizes the stool accommodates up to 300 lb. of weight.Not only designed for longevity this bar stool features a built-in foot rest for user comfort and stability. Arm rests are also built-in allowing the user to fully relax their extremities while enjoying a meal or friendly conversation. And for great style the seat back is gently rounded. Whether in a beer garden under an umbrella or pushed into a tall table at a beachside cafe this bar stool is a sturdy and stylish seating solution great for any business with an outdoor seating area.Overall Dimensions:Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- FLASH FURNITURE Restaurant Chair, 20"L36-1/2"H, HerculesSeries (XU-DG6Q3BWIN-BLKV-GG)
- ZORO SELECT Stacking Chair, Plastic, Blue (16A323)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Beige - 10 Pack 650LB Weight Capacity Comfortable Event Chair - Lightweight Folding Chair (10-LE-L-3-BEIGE-GG)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- SAFAVIEH Seth Bar Stool- Clay - 38 x 22 x 18 in. (MCR4510F)
- BAXTON STUDIO Tani Grey and Brown Upholstered Black Finished 2-PC Bar Stool Set (160-10509)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, White, Grey, Transitional (I 1238)
- BORAAM Boraam 61829 29 in. Seina Bar Stool; Cappuccino (61829)
- FLASH FURNITURE Pink Vinyl Barstool (2-CH-TC3-1062-PK-GG)
- FLASH FURNITURE 4PK 30" High Backless Black Square Metal Barstool (4-CH-31320-30-BK-GG)
- American Tables & Seating Bar Height Stools