Shop All Bar Height Stools
American Tables & Seating
77C-BS-BVS Clear Coated Ladder Back Metal Barstool
Mfr # 13277CBSBVSL
Zoro # G111127266
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 13277CBSBVSL
- Zoro # G111127266
- Country of Origin United States
- Category Bar Height Stools
Description
Offer guests and customers a seat in this trendy American Tables & Seating 77C-BS-BVS clear coated ladder back metal bar stool. Perfect for bars and clubs the stool features a rustic industrial appearance. It's designed with a natural metal frame which is coated with a clear finish to both preserve the metal and create an eye-catching sheen. The structural welds feature a black and gold coloring too likewise contributing to the stool's visual appeal.**Not only is the stool attractive but it's strong and built to withstand regular heavy use. The fully-welded design promotes structural integrity as does the 1 1/4'' square metal tubing that makes up the frame. Plus for comfort the black vinyl cushion helps cradle the user's body. The front back and side braces along the stool's legs even provide a foot rest providing the user with an easy way to remain stable at all times. When the user sits back in their seat they'll rest their back on the ladder back which is comprised of 4 horizontal slats. These are slightly angled to mold to the shape of the user's back and to provide adequate comfort and support during use. The stool safely accommodates up to 300 lb. of weight.**Overall Dimensions:*Width: 17''*Depth: 17''*Height: 42''*Capacity: 300 lb.**Seat Dimensions:*Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- WADDELL MFG 16 RND Table Leg (2516)
- INFINITY INSTRUMENTS Metro - 9in Black Office Wall Clock, Battery Operated (14220BK-3364)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J564)
- BAXTON STUDIO Melrose Light Grey Upholstered Walnut Finished Wood Bar Stool (144-7941)
- CARMELLI Carmelli NG2815 32 in. Avondale Swivel Bar Stool (bg2815)
- SAFAVIEH 18 x 14 x 14 in. Imperial Vine Garden Stool, Light Blue (ACS4539C)
- KD ESTANTERIA Tony Bar Chair, Yellow & Gold (KD3655140)
- FLASH FURNITURE 4PK 30"H No Back Silver Metal Barstool Square Seat (4-CH-31320-30-SIL-GG)
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- NATIONAL PUBLIC SEATING NPS 30" Heavy Duty Vinyl Padded Steel Stool, Black (6430-10)
- American Tables & Seating Bar Height Stools