Shop All Dining Table Benches
American Tables & Seating
42'' H x 46'' L White Plain Single Back Fully Upholstered Booth
Mfr # 132QAS42WHT
Zoro # G711127314
product price: $703.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$703.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QAS42WHT
- Zoro # G711127314
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating 42'' H x 46'' L white plain single back fully upholstered booth. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 46'' long seat features Grade 4 Vinyl and allows for two to three people to sit to sit comfortably. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the classic white color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this single back booth.**WHILE SUPPLIES LAST**Overall Dimensions:*Length: 46''*Width: 23''*Height: 42''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Rack 11 Compartments, 13-1/8"W x 4"D Tan (405-75)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- FLASH FURNITURE Contemporary Chair, Foam, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame (GO-2286H-BK-GG)
- FOUNDATIONS Glider/Rocker, 26"L42"H (4303046)
- NATIONAL PUBLIC SEATING Convertible Bench Table , 29" (Table); 28" (Bench) W 96" L (CBG96-MDPEPC-GYGY)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- SAFAVIEH Mischa Bench- Beach House Blue - 37.8 x 25.2 x 63 in. (FOX6703C)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- ORE INTERNATIONAL 18 in. Beige Storage Bench With 3 Seating (HB4493)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion, Gray (ANCT0540)
- INK PLUS IVY KIDS Ink Plus Ivy II105-0313 Sonoma Dining Bench - Natural (II105-0313)
- American Tables & Seating Dining Table Benches