American Tables & Seating

36'' Square Dark Grey Metal Mesh Outdoor Table with Umbrella Hole


product price: $313.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add stylish modern furniture to your outdoor seating areas with this American Tables & Seating 36'' square dark grey metal mesh outdoor table with umbrella hole. This table features an extra heavy-duty iron construction for long-lasting use at your restaurant cafe or bar. Its sleek textured dark grey powder-coated finish protects the metal while adding visual appeal to your guests' dining experience.This table's mesh design allows liquids to slip through so that it doesn't make a mess giving it useful protection against spills and rain. The integrated umbrella hole makes it easy to add a compatible umbrella sold separately to help keep your customers protected from the sun. It's a perfect addition to outdoor dining areas like patios and sidewalk seating!Overall Dimensions:Length: 36''Width: 36''Height: 29''Umbrella Hole Diameter: 2 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.