Shop All Patio Dining Tables
American Tables & Seating
36'' Round Dark Grey Metal Mesh Outdoor Table with Umbrella Hole
Mfr # 132ATSALM36
Zoro # G511578194
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132ATSALM36
- Zoro # G511578194
- Country of Origin United States
- Category Patio Dining Tables
Description
Add stylish modern furniture to your outdoor seating areas with this American Tables & Seating 36'' square dark grey metal mesh outdoor table with umbrella hole. This table features an extra heavy-duty iron construction for long-lasting use at your restaurant cafe or bar. Its sleek textured dark grey powder-coated finish protects the metal while adding visual appeal to your guests' dining experience.This table's mesh design allows liquids to slip through so that it doesn't make a mess giving it useful protection against spills and rain. The integrated umbrella hole makes it easy to add a compatible umbrella sold separately to help keep your customers protected from the sun. It's a perfect addition to outdoor dining areas like patios and sidewalk seating!Overall Dimensions:Diameter: 36''Height: 29''Umbrella Hole Diameter: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird-X BP-LIQ-1 Bird Proof Bird Repellent Liquid-1 Gallon (BP-LIQ-1)
- BRIGGS & STRATTON PLUG-CARBURETOR (807723)
- FURREALZ FurRealz ZD2110 18 18 in. Flattie Ballistic Belly Squirrel Dog Toy (ZD2110 18)
- WD-40 Wd40 Bike Chain Lube 6Oz (390234)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- HOLLAND BAR STOOL CO 36" Tall In/Outdoor All-Season Table, 30" x 30" Square Black Steel Top (OD214-2236BWOD30SQBlkStl)
- LANCASTER TABLE & SEATING 32'' x 32'' Yellow Aluminum Bar-Height Outdoor Table with Umbrella Hole (427BAU3232YL)
- HOLLAND BAR STOOL CO 42" Tall In/Outdoor All-Season Table, 30" x 30" Square Natural Top (OD211-3042BWOD30SQNat)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Table w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame, Blk (TLH-SC-094L-BLK-GG)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- HOLLAND BAR STOOL CO Two 30 Tall Blk Table Bases w22 Foot, 30x48 Blk Marble Top wUmbrella Hole, IndoorOutdoor (OD211EB-30BWODS3248BMU)
- American Tables & Seating Patio Dining Tables