Shop All Dining Table Benches
American Tables & Seating
36'' H x 46'' L Blue Plain Double Back Fully Upholstered Booth
Mfr # 132QAD36BLU
Zoro # G111127532
product price: $973.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$973.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QAD36BLU
- Zoro # G111127532
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating 36'' H x 46'' L blue plain double back fully upholstered booth. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth offers structural stability to accommodate any patron who uses it. Not only are the two spring seats nicely padded for optimal comfort they're removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 46'' long seat features Grade 4 Vinyl and allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the classic blue color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this double back booth.**WHILE SUPPLIES LAST**Overall Dimensions:*Length: 46''*Width: 44''*Height: 36''*Floor to Seat Top: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Bill Bell 'Urban Scenes' Canvas Art, 14x14 (ALI25592-C1414GG)
- WADDELL MFG Spindle Galley Rail (550-0-4)
- MANHATTAN COMFORT Rockefeller Dresser, Nature and Rose Pink (103GMC6)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- BAXTON STUDIO Theo Mid-Century Dark Grey Upholstered Walnut Finished Bench (159-9835)
- MODWAY FURNITURE 17.5 H x 18.5 W x 48.5 L in. Valet Velvet Bench, Navy (EEI-2460-NAV)
- BAMBOO54 Long Folding Bench (5209A)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- BAXTON STUDIO Teresa Transitional Grey Upholstered and Walnut Wood Dining Bench (170-10917)
- SAFAVIEH Brielle Bench- Rustic Brown - 25.5 x 16.25 x 52 in. (PAT5004B)
- American Tables & Seating Dining Table Benches