Shop All Table Tops
American Tables & Seating
30'' x 45'' Rectangular White Faux Marble Super Gloss Resin Table Top
Mfr # 132ATSATR305
Zoro # G311127103
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Tables & Seating
- MFR # 132ATSATR305
- Zoro # G311127103
- Country of Origin United States
- Category Table Tops
Description
Create an inviting indoor dining area with this American Tables & Seating 30'' x 45'' rectangular white faux marble super gloss resin table top. Combine the visual appeal of marble with the convenience of resin material with this table top. It features a striking water-resistant super gloss resin design that is made to withstand daily use in your restaurant or cafe and has a durable 3/4'' core with a 2'' drop edge for an elegant touch.**This table top's eye-catching white faux marble design adds a stylish sophisticated element to your establishment's overall look and feel. It features corners with a 1'' radius along with eased edges to eliminate any sharp corners while guests travel around your dining room. Pair it with a compatible base sold separately to complete an inviting indoor dining area! Plus it includes a built-in mounting plate for easy installation.**Overall Dimensions:*Length: 45''*Width: 30''*Thickness: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Glides, 2"L2"H (5138)
- BOUNCYBANDS Wiggle Seat Sensory Cushion, Purple Butterfly (WSSBUPU)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Gray Fabric (XU-DG-60443-670-1-GY-GG)
- EDGEMATE White Melamine 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MWH)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC6030AGWH)
- LORELL Tabletop, f/Width-adjustable Training Base, 60"x24", Gray (LLR62596)
- LANCASTER TABLE & SEATING LT 24'' Reversible Gray / White Laminated Standard Height Table Top and Base Kit with 17'' Base (349C24RG17RS)
- LORELL Tabletop, f/Relevance Leg Frames, 59-7/8"x23-5/8"x1", CCL (LLR16202)
- FLASH FURNITURE Square Mahogany Resin Table Top, 24 (TP-MAH-2424-GG)
- ALERA Reversible Laminate Table Top, Rect, 71.5 x 29.5, Med Cherry/Mahogany (ALETT7230CM)
- American Tables & Seating Table Tops