No Product Image Available

American Tables & Seating

30'' Square Yellow Green Faux Marble Super Gloss Resin Table Top


product price: $213.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create an inviting indoor dining area with this American Tables & Seating 30'' square yellow green faux marble super gloss resin table top. Combine the visual appeal of marble with the convenience of resin material with this table top. It features a striking water-resistant super gloss resin design that is made to withstand daily use in your restaurant or cafe and has a durable 3/4'' core with a 2'' drop edge for an elegant touch.**This table top's eye-catching yellow green faux marble design adds a unique stylish element to your establishment's overall look and feel. It features corners with a 1'' radius along with eased edges to eliminate any sharp corners while guests travel around your dining room. Pair it with a compatible base sold separately to complete an inviting indoor dining area! Plus it includes a built-in mounting plate for easy installation.**Overall Dimensions:*Length: 30''*Width: 30''*Thickness: 2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.