Shop All Table Tops
American Tables & Seating
30'' Square White Faux Marble Super Gloss Resin Table Top
Mfr # 132ATSATR303
Zoro # G611127292
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132ATSATR303
- Zoro # G611127292
- Country of Origin United States
- Category Table Tops
Description
Create an inviting indoor dining area with this American Tables & Seating 30'' square white faux marble super gloss resin table top. Combine the visual appeal of marble with the convenience of resin material with this table top. It features a striking water-resistant super gloss resin design that is made to withstand daily use in your restaurant or cafe and has a durable 3/4'' core with a 2'' drop edge for an elegant touch.**This table top's eye-catching white faux marble design adds a stylish sophisticated element to your establishment's overall look and feel. It features corners with a 1'' radius along with eased edges to eliminate any sharp corners while guests travel around your dining room. Pair it with a compatible base sold separately to complete an inviting indoor dining area! Plus it includes a built-in mounting plate for easy installation.**Overall Dimensions:*Length: 30''*Width: 30''*Thickness: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYFAST Fitted Sheet, XL Twin Size, 80 in. L, PK6 (1A29714)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 16.5 Inches (690054AEN)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Brown (BT-70172-BN-GG)
- REGENCY Round Laminate Table Top , Laminate (TTRD36CHPL)
- HOLLAND BAR STOOL CO 32 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RRustic)
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- FLASH FURNITURE Black/Mahogany Reversible Top, 30 x 42 (XU-MBT-3042-GG)
- HON Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal (HBTTRND36.N.A9.S)
- BK RESOURCES Hard Maple Flat Top Table Replacement Top with Oil Finish 96X36X1-3/4 (MFT-9636)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3060-GG)
- American Tables & Seating Table Tops