Shop All Table Tops
American Tables & Seating
30'' Round Yellow Green Faux Marble Super Gloss Resin Table Top
Mfr # 132ATSATR30Y
Zoro # G311127134
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132ATSATR30Y
- Zoro # G311127134
- Country of Origin United States
- Category Table Tops
Description
Create an inviting indoor dining area with this American Tables & Seating 30'' round yellow green faux marble super gloss resin table top. Combine the visual appeal of marble with the convenience of resin material with this table top. It features a striking water-resistant super gloss resin design that is made to withstand daily use in your restaurant or cafe and has a durable 3/4'' core with a 2'' drop edge for an elegant touch.**This table top's eye-catching yellow green faux marble design adds a unique stylish element to your establishment's overall look and feel. It features corners with a 1'' radius along with eased edges to eliminate any sharp corners while guests travel around your dining room. Pair it with a compatible base sold separately to complete an inviting indoor dining area! Plus it includes a built-in mounting plate for easy installation.**Overall Dimensions:*Diameter: 30''*Thickness: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- GLOBAL EQUIPMENT Interion Standing Height Table With Power, 72"Lx30"W, Gray (238328)
- REGENCY Regency 30 in. Square Laminate Double Sided Table Top- Ash Grey or White (TTSQ3030AGWH)
- LANCASTER TABLE & SEATING LT 24'' Reversible Gray / White Laminated Standard Height Table Top and Base Kit with 17'' Base (349C24RG17RS)
- HON Between Round Table Tops, 42" Dia., Harvest (HBTTRND42.N.C.C)
- FLASH FURNITURE Square High-Gloss Walnut Resin Table Top (TP-WAL-2424-GG)
- REGENCY Regency 48 in. Round Laminate Double Sided Table Top- Ash Grey or White (TTRD48AGWH)
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- American Tables & Seating Table Tops