Shop All Table Tops
American Tables & Seating
27 1/2'' Square Grey Oak Isotop Outdoor Tabletop
Mfr # 1322828GO
Zoro # G111127228
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 1322828GO
- Zoro # G111127228
- Country of Origin United States
- Category Table Tops
Description
Seat your guests on your outdoor patio in style with this American Tables & Seating ATO2828-212 27 1/2'' square grey oak isotop outdoor tabletop. This tabletop makes the perfect addition to any outdoor space in your establishment thanks to its functional yet attractive design. This square tabletop has a durable construction with an elegant grey oak finish that brings a unique beauty to your space. It also has a solid 1 7/16'' thickness 3/4'' inner thickness and a 1 3/8'' drop edge thickness that ensures sturdy use for long periods of time. It's resistant to scratches stains and burns in order to maintain an attractive look and provide long-lasting use in your establishment.**This tabletop has a 27 1/2'' length that's perfect for comfortably seating between 2 and 4 guests. With a weather-resistant design this tabletop is built to last in an outdoor setting so you can bring a reliable and unique ambiance to your patio seating area. Pair it with a compatible table base sold separately in order to elevate your seating area and present your customers with your unique culinary creations. Enliven your outdoor space and entice your customers with a tabletop that brings a lively backdrop to your culinary arrangements!**Overall Dimensions:*Length: 27 1/2''*Width: 27 1/2''*Table Top Inner Thickness: 3/4''*Drop Edge Thickness: 1 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Black Dog At Show No Vt' Canvas Art, 18x18 (WAP06311-C1818GG)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Coffee Table (219-12702-ZORO)
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- PRIME-LINE Shower Rod, Adjusts 36 in. - 60 in., Steel and Plastic, White Single Pack (MP59620)
- ALERA Reversible Laminate Table Top, Rect, 71.5 x 29.5, Med Cherry/Mahogany (ALETT7230CM)
- REGENCY Regency 60 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6024AGWH)
- HOLLAND BAR STOOL CO 30" dia. Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RGryStn)
- BK RESOURCES Hard Maple Table Open Base, Galvanized Legs Oil Finish 96"Lx36"W (MFTGOB-9636)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3048-GG)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC4224CHPL)
- ATLAS COMMERCIAL PRODUCTS 30" Cocktail Table Top (CT5RTOP30)
- American Tables & Seating Table Tops