No Product Image Available

American Tables & Seating

27 1/2'' Square Aged Pine Isotop Outdoor Tabletop


product price: $138.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Seat your guests on your outdoor patio in style with this American Tables & Seating ATO2828-201 27 1/2'' square aged pine isotop outdoor tabletop. This tabletop makes the perfect addition to any outdoor space in your establishment thanks to its functional yet attractive design. This square tabletop has a durable construction with an elegant aged pine finish that brings a unique beauty to your space. It also has a solid 1 7/16'' thickness 3/4'' inner thickness and a 1 3/8'' drop edge thickness that ensures sturdy use for long periods of time. It's resistant to scratches stains and burns in order to maintain an attractive look and provide long-lasting use in your establishment.**This tabletop has a 27 1/2'' length that's perfect for comfortably seating between 2 and 4 guests. With a weather-resistant design this tabletop is built to last in an outdoor setting so you can bring a reliable and unique ambiance to your patio seating area. Pair it with a compatible table base sold separately in order to elevate your seating area and present your customers with your unique culinary creations. Enliven your outdoor space and entice your customers with a tabletop that brings a lively backdrop to your culinary arrangements!**Overall Dimensions:*Length: 27 1/2''*Width: 27 1/2''*Table Top Inner Thickness: 3/4''*Drop Edge Thickness: 1 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.