Shop All Furniture Parts
American Tables & Seating
22'' x 5'' Black 3-Piece Standard Outdoor Table Base Kit
Mfr # 132T0522
Zoro # G111127273
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132T0522
- Zoro # G111127273
- Country of Origin United States
- Category Furniture Parts
Description
Provide a sturdy foundation for your table tops with this American Tables & Seating 22'' x 5'' black 3-piece standard height outdoor table base set with 3'' column. This standard height table base is perfect for use in a variety of settings from indoor dining rooms to outdoor patio seating. It is made with an attractive durable wrought iron construction and a neutral black color that will blend seamlessly into any environment.**This set includes 1 3'' column 1 T-base and 1 spider. The spider helps to keep tables steady providing a pleasant dining experience for your guests and preventing spills. This base kit is made for use with compatible American Tables & Seating table tops sold separately for a complete setup. Use this set to increase the durability of your dining room tables!**Overall Dimensions:*Length: 22''*Width: 5''*Height: 28 1/2''*Column Diameter: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30 in W SOHO Lateral, Black (24081)
- R & R TEXTILE Bed Sheets, Twin XXL, 66x115 In., PK12 (X31010)
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (180-11143-Zoro)
- LORELL 15" W Lorell Metal Vertical File, Light Gray (LLR42292)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Alder (6199A)
- SOUTHBEND Knob, Chrome Plated (1189600)
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 26" Table Slide (26" Opening) in Soft Maple PR (9062M)
- TRUE Cutting Board, Poly, 72" x 19" x 3/4" (810895)
- GROEN Gasket Square (Z042366)
- VOLLRATH Pull Pin with Ring Long (4412R)
- WHIRLPOOL Microwave Grease Filter (4358853)
- American Tables & Seating Furniture Parts