Shop All Dining Table Benches
American Tables & Seating
12 Channel Back Upholstered Wall Bench - 36in High
Mfr # 132AS3612W
Zoro # G911188689
product price: $397.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$397.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132AS3612W
- Zoro # G911188689
- Country of Origin United States
- Category Dining Table Benches
Description
Thanks to attractive stitching that divides the back vertically into panels this12 channel back upholstered wall bench provides a distinctive look for your restaurant diner or cafeteria. Like all of American Tables and Seating's booths this 36'' high twelve channel back wall bench booth is built for comfort and durability with features like a heavy duty hardwood frame reinforced with glued corner blocks a removable sinuous spring seat with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy.**Dimensions:*Height: 36''*Length: Varies sold by linear foot*Width: 23''*Floor to Seat Average Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 11" x 17", Silver (SN1117-SV)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1075)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, White (12F614)
- PET ADOBE Pet Adobe Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray (192262ANN)
- WINSOME WOOD Winsome Wood 92303 Boris Cushion Bench Seat PU Leather (92303)
- DELUXDESIGNS Shaker Cottage Bench- Espresso (DE2796723)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- FLASH FURNITURE HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs (XA-B-96X12-L-GG)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- FLASH FURNITURE HERCULES 40'' x 12'' Light Natural Solid Pine Folding Farm Bench (XA-B-40X12-LN-GG)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in. (5108-BE)
- American Tables & Seating Dining Table Benches