Shop All Bar Height Stools
American Tables And Seating
94-BS Black Mesh Outdoor Bar Stool with Rounded Seat and Seat Back
Mfr # 13294BS
Zoro # G211513495
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables And Seating
- MFR # 13294BS
- Zoro # G211513495
- Country of Origin United States
- Category Bar Height Stools
Description
The American Tables and Seating black mesh outdoor bar stool with rounded seat and seat back is perfect for providing comfortable seating at your pool deck outdoor cafe or patio! Its heavy duty iron construction and deep textured black powder coated finish will ensure years of dependable use. Its gracefully curved style will bring a distinctive look to any establishment.Overall Dimensions:Height: 46''Seat Width: 17''Seat Depth: 17''Seat Height: 30''Weight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Folding Table, 32" Dia. W, 44" H, Blow Molded Polyethylene Top, White (12F622)
- VELLUX Vellux Graphite Blanket, Twin 66x90" (1B05838)
- REGENCY Kahlo Round Table & Chair Sets, 42 W, 42 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL42RNDGYBK44BK)
- KASON Hinge, Self Closing, HD, 1-1/2" Offset (11277S00014)
- MODERN MARKETING Crosley Furniture CF500324-BK School House Bar Stool in Black Finish with 24 Inch Seat Height. (CF500324-BK)
- NATIONAL PUBLIC SEATING Cafetorium Bar Height Stool, Padded Seat/Back, 31in. Seat Ht, Black Seat/Back, Chrome Base (8710B1110)
- FLASH FURNITURE Gray Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GYV-WAL-GG)
- BAXTON STUDIO Jason Grey Upholstered and Espresso Wood 2-Piece Bar Stool Set (167-10851)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, with Swivel, 30" Seat Height, Unfinished (S-263SW)
- FLASH FURNITURE Red Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6RDV-WAL-GG)
- ARMEN LIVING Armen Living LCVIBAGRWA30 39 x 17 x 20 in. 30 in. Vienna Bar Height Barstool; Walnut Wood with Grey Faux Leather (LCVIBAGRWA30)
- American Tables And Seating Bar Height Stools