Shop All Toilets
American Standard
Yrkville 1.1GPF Fwise ElongToiletWh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White
Mfr # 2876.100.020
Zoro # G8388027
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 2876.100.020
- Zoro # G8388027
- UPC # 033056752449
- Country of Origin United States
- Category Toilets
Dimensions
Width | 20-1/2" |
Depth | 29-3/4" |
Details
Item | Yrkville 1.1GPF Fwise ElongToiletWh |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; EPA Water Sense CEC |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Pressure Assist Tank |
Collection | YorkvilleTM |
Description
Yrkville 1.1GPF Fwise ElongToiltWh
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APCD10004)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (781-024360)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 3/, 3/8" Tube Size, Black (ZUSA-TF-PTC-536)
- ZORO SELECT 1-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P864)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong One-Piece Toilet, 1.6 gpf, Champion Flushing System, Floor Mount, White (2004.314.020)
- AMERICAN STANDARD Studio Dual Flush RHe Elong 1.1/1.6Gpf T, 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount (2794.204.020)
- AMERICAN STANDARD Champion Pro Right Height Elongated 1.6, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated (211AA.004.020)
- AMERICAN STANDARD Tropic 1-Piece 1.28 Gpf Single Flush Elo, 1.28 gpf, Floor Mount, Elongated, White (2786.128.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3452001.020)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (2403128.020)
- MANSFIELD Tank Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, Elongated, White (137.3173.WHT)
- American Standard Toilets