Shop All Toilets
American Standard
Yorkville 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White
Mfr # 2876.016.020
Zoro # G8387963
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2876.016.020
- Zoro # G8387963
- UPC # 033056751893
- Country of Origin United States
- Category Toilets
Dimensions
Width | 20-1/2" |
Depth | 29-3/4" |
Details
Item | Yorkville 1.6GPF Elong Toilet Wh |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08 |
Flushing Method | Pressure Assist Tank |
Collection | YorkvilleTM |
Description
Yorkville 1.6GPF Elong Toilet Wh
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stem Assembly For Drinking Faucets (0360,0361,0362) (K-361)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 115-1.28)
- ZORO SELECT 3/4" x 11" Black Pipe Nipple Sch 40 (5P682)
- SMITH-COOPER 1/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385010540)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3342001.020)
- AMERICAN STANDARD Cadet Pro 12"R Tank W/Rhtl Wht, 1.28 gpf, Cadet Flushing System, Elongated, White (4188A.105.020)
- AMERICAN STANDARD Madera 1.6GPF EvrClen Toilet Wh, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2855.016.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor with Back Outlet Mount, Elongated, White (3690001.020)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3043.001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Wall Mount, Elongated, White (2257101PL.020)
- DELTA Delta Prelude Tank, Includes Lid, White (RP71179WH)
- American Standard Toilets