Shop All Bathroom Sink Faucets
American Standard
Wristblade Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome
Mfr # 6540180.002
Zoro # G5024406
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6540180.002
- Zoro # G5024406
- UPC # 012611472541
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 1/2" NPSM |
Manufacturers Warranty Length | 5 yr Commercial |
Height | 10-1/4" |
Spout Length | 10 1/4 in |
Overall Height | 10-5/8" |
Spout Height | 7 1/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CO, MA, TX, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2 in B5116 SILICONE REPAIR KIT SEE ORDER (B5116-RKS200)
- ASAHI 3/4" Socket PVC Ball Valve 2-Way (161070007)
- NDS VALVE BOX W/COVER 6"" (D109-G)
- PARKER 3/8" FNPT 316 SS Tee (6-6-6 FT-SS)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385008.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 or 3 Hole Low Arc Laundry Sink Faucet, Polished chrome (7074240.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075006.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075055.002)
- AMERICAN STANDARD Lever Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8351076.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Brushed Nickel (7075200.295)
- SLOAN Bathroom Faucet EBF-650-BAT-BDM-CP-0.5GPM-MLM-IR-BT-FCT Low Base Body (3315137BT)
- American Standard Bathroom Sink Faucets