Shop All Faucet Repair and Maintenance
American Standard
Wrist Blade Kit, Metal
Mfr # 012676-0020A
Zoro # G6086087
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Metal
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 012676-0020A
- Zoro # G6086087
- UPC # 012611214240
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Metal |
Finish | Chrome |
Material of Construction | Metal |
For Use With | Most Faucets |
For Use With Mfr. Model Number | 4800000, 4800372H, 6801000, 6830372H, 7293172H, 7400172H |
Item | Handle |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand American Standard, For Use With Mfr. Model Number 4800000, 4800372H, 6801000, 6830372H, 7293172H, 7400172H, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/4" x 3/16" Barbed Reducing Coupler PK 10 (C4-3WP)
- KINGSTON BRASS KS3951PL Restoration Mini-Widespread Bathroom Faucet, Polished Chrome (KS3951PL)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSLK)
- LEGEND VALVE 1/4" X 5-1/2" BRASS NIPPLE (311-029)
- AMERICAN STANDARD Button and Screw Set, Plastic (030126-0070A)
- AMERICAN STANDARD Vacuum Breaker Valve F/Service Sink (M962952-0020A)
- AMERICAN STANDARD Index Buttons, Town Square (M907024-0020A)
- AMERICAN STANDARD Index Cap, Faucet, For Use w/2TGX8 (021470-0020A)
- AMERICAN STANDARD Fem Ip65 ToMalSpadePush OnWrngAdpt (M950517-0070A)
- AMERICAN STANDARD Clip For Refill Tube (072989-0070A)
- SLOAN Repair Kit Efx23A Battery Box Kit Efx-3/Efx-6(Ir) (3324117)
- American Standard Faucet Repair and Maintenance