Shop All Toilet Repair Parts
This Product is Discontinued
American Standard
Wrench For Flush Valve (Discontinued)
Mfr # 738304-0070A
Zoro # G8401202
This Product is Discontinued
Key Features
- Fits Brand American Standard
- Material Metal
- Size 2 in x 2 in x 39/64 in
- Color Silver
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 738304-0070A
- Zoro # G8401202
- UPC # 012611146633
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Size | 2 in x 2 in x 39/64 in |
Details
Fits Brand | American Standard |
Material | Metal |
Color | Silver |
Finish | Unfinished |
For Use With | Toilets |
Item | Wrench For Flush Valve |
Accessory Type | Flush Valve Wrench |
Product Type | Flush Valve Wrench |
Description
Wrench For Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.