Shop All Bathroom Sinks
American Standard
White Bathroom Sink, Vitreous China, Wall Mount, Number of Holes: 3
Mfr # 0321975.020
Zoro # G3323175
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
- Overall Length 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 0321975.020
- Zoro # G3323175
- UPC # 033056058701
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 18 1/2 in |
Overall Width | 17 in |
Bowl Depth | 6 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Wall |
Color | White |
Commercial / Residential | Commercial |
Back Splash | No |
Standards | ASME A112.19.2 |
Bowl Shape | Rectangular |
ADA Compliant | No |
Side Splash | no |
Drain Opening | 1 1/4 in |
Number of Holes | 3 |
Residential / Commercial | Commercial |
Number of Stations | 1 |
Description
Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length 18 1/2 in, Overall Width 17 in, Bowl Depth 6 in, ADA Compliant No, Back Splash No, Bowl Shape Rectangular, Side Splash No, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Number of Holes 3, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2, Commercial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tailpiece, 3/4" x 1" (79805)
- DIXON TBolt Clamp, SS, Bolt, 5.016", 5.312" (STBC525)
- CENTRAL BRASS 8" Swivel D Style Spout With Aerator, Polished Chrome (SU-365-CA)
- HARVEY Toilet Bowl Gasket with Wax & Flange Polyethylene (006005)
- AMERICAN STANDARD Wallhung Sink (9134001EC.020)
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869001.020)
- AMERICAN STANDARD LucerneWalHungLava 4"CLOftFlow Wh (0355.912.020)
- AMERICAN STANDARD Lucerne Wall-Hung Lava Cho Wht (0356.041.020)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0356028.020)
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- KOHLER Soho 20" X 18" Wall-Mount/Concealed A (2084-N-0)
- American Standard Bathroom Sinks