Shop All Bathroom Sinks
American Standard
White Bathroom Sink, Vitreous China, Wall Mount, Number of Holes: 2
Mfr # 0356115.020
Zoro # G3323078
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
- Overall Length 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 0356115.020
- Zoro # G3323078
- UPC # 033056015575
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 20 1/2 in |
Overall Width | 18 1/4 in |
Bowl Depth | 6 1/2 in |
Back Splash Height | 4 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Wall |
Color | White |
Commercial / Residential | Commercial |
Back Splash | Yes |
Side Splash | Yes |
Number of Stations | 1 |
Number of Holes | 2 |
Drain Opening | 1 1/4 in |
ADA Compliant | Yes |
Standards | ASME A112.19.2 / CSA B45.1 |
Residential / Commercial | Commercial |
Bowl Shape | D-shaped |
Description
Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length 20 1/2 in, Overall Width 18 1/4 in, Bowl Depth 6 1/2 in, ADA Compliant Yes, Back Splash Yes, Bowl Shape D-shaped, Back Splash Height 4 in, Side Splash Yes, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Number of Holes 2, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2 / CSA B45.1, Commercial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAZE HEATER Spacio Innovations Calmat Plus Electronic Anti-Scale & Rust Water Treatment System (SP461060)
- VIEGA Viega MegaPressG adapter, 3/4" x 1/2" (25576)
- ZORO SELECT 1-1/2" Female NPT Malleable Iron Cap Class 150 (5P538)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2.5-7-304)
- AMERICAN STANDARD Undermount Bathroom Sink, Vitreous China, White, Manufacturers Warranty Length: 1 yr. (0497300.020)
- AMERICAN STANDARD Wallhung Sink (9134004EC.020)
- AMERICAN STANDARD Bathroom Sink (9960403.020)
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H (0954004EC.020)
- AMERICAN STANDARD Wallhung Sink (9134001EC.020)
- AMERICAN STANDARD LucerneWalHungLava 4"CLOftFlow Wh (0355.912.020)
- BESTCARE Bathroom Sink, White, SS, Wall Mount, 0.5gpm (WH3740-3375L-SO-110V-BAT)
- American Standard Bathroom Sinks