Shop All Spa and Hot Tub Heaters
This Product is Discontinued
American Standard
Whirlpool Heater, 1-1/2 In IPS, Black (Discontinued)
Mfr # 9ILH
Zoro # G7260154
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection IPS
- Includes Pig Tail Connection
- Material of Construction Metal, Plastic
- For Use With Walk-in Tubs w/ Whirlpool System Only
- Tub and Shower Category Whirlpool Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 9ILH
- Zoro # G7260154
- UPC # 893709001993
- Country of Origin United States
- Category Spa and Hot Tub Heaters
Dimensions
Size | 17 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1 1/2 in |
Length (In.) | 6 |
Details
Item | Whirlpool Heater |
Connection | IPS |
Includes | Pig Tail Connection |
Material of Construction | Metal, Plastic |
For Use With | Walk-in Tubs w/ Whirlpool System Only |
Tub and Shower Category | Whirlpool Heaters |
Includes Check Stop | No |
Includes Tub Spout | No |
CEC Compliant | Non CEC Compliant |
Includes Handle | No |
Includes Trim Plate | No |
Finish | Unfinished |
Includes Stem | No |
Includes Valve | No |
Connection Type | IPS |
Includes Plaster Guard | No |
Includes Drain Stopper | No |
Ligature Resistant | No |
Includes Cartridge | No |
Standards | UL Listings |
Description
Whirlpool Heater, Non CEC Compliant, Connection Size 1 1/2 in, IPS, Finish Unfinished, For Use With Walk-in Tubs w/ Whirlpool System Only, For Use with Series Whirpool, Metal, Plastic, American Standard, 17 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.