Shop All Urinals
This Product is Discontinued
American Standard
Waterless Flush Free Replacement Kit, Mount (Discontinued)
Mfr # 6156100.020
Zoro # G3382723
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Waterless Urinals
- Fixture Type Urinals
- Rated Life 15,000 Uses/16 oz. of Barrier Liquid
- Material Plastic
- Includes (2) 16 oz Bottles Odor Barrier Liquid, (2) Drain Inserts, (2) Insert Removal Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 6156100.020
- Zoro # G3382723
- UPC # 033056719992
- Country of Origin Multiple
- Category Urinals
Details
Item | Trap Insert |
For Use With | Waterless Urinals |
Fixture Type | Urinals |
Rated Life | 15,000 Uses/16 oz. of Barrier Liquid |
Material | Plastic |
Includes | (2) 16 oz Bottles Odor Barrier Liquid, (2) Drain Inserts, (2) Insert Removal Tools |
Material of Construction | ABS |
Fits Brand | American Standard |
Accessory Type | Trap Insert |
Description
Trap Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.