Shop All Shower Heads
American Standard
Water Saving Single Function, Shower Head, Polished Chrome, Wall
Mfr # 1660811.002
Zoro # G1114149
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Width 3-1/4"
- Mounting Type Wall
- Height 3-1/4"
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660811.002
- Zoro # G1114149
- UPC # 012611445156
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 3-1/4" |
Height | 3-1/4" |
Face Dia. | 3-1/4" |
Depth | 3-3/16" |
Details
Item | Shower Head |
Flow Rate | 1.5 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Shower Head Type | Wall Mounted |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA 125.1, Green UPC, Water Efficient, CEC Listed |
Features | Water Saving Using 40% Less Water, Single Spray Function w/Turbine Technology |
Includes | Built-in Pressure Compensating Flow Control Device |
Type | Water Saving Single Function |
Finish | Polished Chrome |
Flow Rate (GPM) | 1.5 |
Green Certification or Other Recognition | WaterSense Certified and California Energy Commission (CEC) Certified |
Green Environmental Attribute | Showerhead Flow Rate 2.0 gpm or Less |
Showerhead Type | Wall Mounted |
Description
FloWise Square Showerhead, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" BRASS RAISED S.H. PLUG (302-606)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- SIOUX CHIEF CLOSET FLANGE ABS TKO 3"" (888-ATM)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- AMERICAN STANDARD Water Saving Single Function, Shower Head, Polished Chrome, Wall (1660710.002)
- AMERICAN STANDARD Shower Head, NPSM Type, 1.50 gpm, 9-1/2" H (1660766.002)
- AMERICAN STANDARD Shower Head, NPSM Type, 2.50 gpm, 9-1/2" H (1660767.002)
- AMERICAN STANDARD Willy and Hampton, Shower Head, Polished Chrome, Wall (M953569-0020A)
- AMERICAN STANDARD Reliant, Shower Head, Polished Chrome (M953530-0020A)
- AMERICAN STANDARD Shower Head, Polished Chrome, Wall (1660.244.002)
- DANCO Showerhead Mh/Rv Prem Chrome (80480)
- American Standard Bathtub Faucets & Accessories