Shop All Urinals
American Standard
Washout Urinal, 0.125 - 1.0 gpf, Wall Mount
Mfr # 6590001EC.020
Zoro # G1874629
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brand and Series American Standard Washbrook FloWise(R)
- Urinal Mounting Style Wall
- Spud Location Top
- Gallons per Flush 0.1, 0.125, 0.5
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6590001EC.020
- Zoro # G1874629
- UPC # 791556083806
- Country of Origin China
- Category Urinals
Dimensions
Width (In.) | 18-7/8 |
Depth (In.) | 14-1/8 |
Height (In.) | 26-1/8 |
Spud Connection Size | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Washout Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge, 2" Size, Plastic (1224B)
- HYDROMAXX 2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK200050)
- THRIFCO PLUMBING 3/4 Plug Stainless Steel, Packaged (9018093)
- ZURN W/Union Bv Non-Potable 3/4" 975Xl (34-975XLU)
- AMERICAN STANDARD Urinal, 14-7/16" D, White, 22-5/8" H (6002001.020)
- AMERICAN STANDARD Urinal, White, Floor Mount, 38-1/4" H, 18" W (6400001.020)
- AMERICAN STANDARD Allbrook 1GPF Siphon Jet Urinal Wh (6550.001.020)
- AMERICAN STANDARD Manual Urinal Fv Valve Only 1.0GPF (6045.510.002)
- AMERICAN STANDARD Washbrook Series 6590001020 Urinal, 01 to 08 gpf, Vitreous China, White, 4 in RoughIn (6590.001.02)
- AMERICAN STANDARD American Standard 6515001.020 Washbrook Back Spud Washout Urinal (6515001.02)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ET-0)
- American Standard Urinals