Shop All Toilet and Urinal Accessories
This Product is Discontinued
American Standard
Washer, Conical Sponge, 3.3 O.D.x2.33 I.D. (Discontinued)
Mfr # 034638-0070A
Zoro # G1573616
This Product is Discontinued
Key Features
- Fits Brand American Standard
- Size 3.30 In. O.D. x 2.33 In. I.D. x 0.560 In.
- Material Foam Rubber
- Color/Finish Black
- Sub-Category Hardware and Gaskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 034638-0070A
- Zoro # G1573616
- UPC # 012611147340
- Country of Origin Mexico
- Category Toilet and Urinal Accessories
Dimensions
Size | 3.30 In. O.D. x 2.33 In. I.D. x 0.560 In. |
Details
Fits Brand | American Standard |
Material | Foam Rubber |
Item | Sponge Washer |
Color/Finish | Black |
Sub-Category | Hardware and Gaskets |
For Use With Mfr. Model Number | 6581015.020 |
For Use With | American Standard Urinals, Mfr. Model Number 6581015.020 |
Color | Black |
Type | Conical Sponge Washer |
Finish | Unfinished |
Material of Construction | Foam Rubber |
Accessory Type | Sponge Washer |
Description
Sponge Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.