Shop All Showerheads and Tub Faucets
American Standard
Wand Hand Shower
Mfr # 1660.506.002
Zoro # G8382591
product price: $88.40
/ea
Free Shipping & Returns
$88.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Valve
- Features Easy clean spray nozzles: Easily Clean Lime And Calcium Buildup, Provides Full Spray For Coverage Of The User, Prevents Cross Flow Of Hot And Cold Water
- Flow Rate 2.5 gpm
- Finish Polished Chrome
- Shower Head Type Hand Held, Single-Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660.506.002
- Zoro # G8382591
- UPC # 012611497568
- Country of Origin Italy
- Category Showerheads and Tub Faucets
Dimensions
Height | 7-1/2" |
Width | 1" |
Details
Includes | Check Valve |
Item | Hand Shower |
Features | Easy clean spray nozzles: Easily Clean Lime And Calcium Buildup, Provides Full Spray For Coverage Of The User, Prevents Cross Flow Of Hot And Cold Water |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Shower Head Type | Hand Held, Single-Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA 125.1 |
Material | Handle: Brass |
Description
Wand Hand Shower
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Floor Drain Strainer, 6-1/4" Diameter X 2-1/8"H (BK-DAS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-08-12-SS)
- ZORO SELECT 3/8" Female NPT Black Forged Steel Half Coupling (1MNB5)
- IN-SINK-ERATOR Insinkerator Dispenser Filter, PK2 (F201R)
- AMERICAN STANDARD StudioS WaterSaving ShwrHd-1.8 G (1660.528.002)
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome (1660510.002)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.002)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- AMERICAN STANDARD Hampton and Williamsburg, Shower Arm, Polished Chrome (060351-0020A)
- SPEAKMAN Sent Mark II Shw Combo -S-2252 (SM-3010-IS-2)
- American Standard Showerheads and Tub Faucets