Shop All Shower & Bathtub Parts
This Product is Discontinued
American Standard
WalMnt Right Angle ShwerArm 2" (Discontinued)
Mfr # 1660.194.278
Zoro # G8382153
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Legacy Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 1660.194.278
- Zoro # G8382153
- UPC # 012611607028
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | WalMnt Right Angle ShwerArm 2" |
Color | Legacy Bronze |
Description
WalMnt Right Angle ShwerArm 2 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.