Shop All Bathroom Sinks
American Standard
Wallhung Sink
Mfr # 9134008EC.020
Zoro # G500892553
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 20 1/4 in
- Overall Width 21 in
- Overall Height 7 3/8 in
- Bowl Size 15 in x 14 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 9134008EC.020
- Zoro # G500892553
- UPC # 193406084078
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 20 1/4 in |
Overall Width | 21 in |
Overall Height | 7 3/8 in |
Bowl Size | 15 in x 14 9/16 in |
Bowl Depth | 5 in |
Faucet Hole Dia. | 1 3/8 in |
Bowl Width | 14 9/16 in |
Bowl Length | 15 in |
Description
Wallhung Sink, ADA Compliance Yes, Bowl Depth 5 in, Rectangular, Bowl Size 15 in x 14 9/16 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, High Gloss w/EverClean, Mounting Location - Faucet Wall, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 7 3/8 in, Overall Length 20 1/4 in, Overall Width 21 in, American Standard, Decorum(R) Series, Vitreous China, Sink Type Bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1055SSC 000)
- DIXON 3/4" Brass Safety Check Valve (SCVR6)
- PROPLUS 1/2 x 3/8 Black Malleable 90-Degree Elbow (45018)
- AMERICAN STANDARD Wallhung Sink (9134001EC.020)
- AMERICAN STANDARD Comrade Wall-Hung Lava Ca Wht (0124.131.020)
- AMERICAN STANDARD Townsend Ped Lav Leg-Wht (0039.001.020)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140047.020)
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140013.020)
- AMERICAN IMAGINATIONS 23-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-30989)
- American Standard Bathroom Sinks