Shop All Faucet Repair and Maintenance
American Standard
Wall Supply, Satin
Mfr # 8888037.295
Zoro # G1117789
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shower Faucets
- Material metal
- Finish Satin
- Material of Construction Metal
- Includes Check Value
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8888037.295
- Zoro # G1117789
- UPC # 012611235917
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Details
Sub-Category | Shower Faucets |
Material | metal |
Finish | Satin |
Material of Construction | Metal |
Includes | Check Value |
Item | Shower Elbow |
Tub and Shower Category | Shower Elbows |
Description
Shower Elbow, Finish Satin, Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Undrgrnd Gas Pipe 3/4Ips (48-445-007)
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381002050)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV210)
- LEGEND VALVE 1-1/4" SS HYDRANT ELBOW (312-056SS)
- AMERICAN STANDARD Tee Mounting Kit, For Use w/2TGZ2 (033757-0070A)
- AMERICAN STANDARD Cartridge M970164-0070A (M970164-0070A)
- AMERICAN STANDARD Plastic Adapter (M918021-0070A)
- AMERICAN STANDARD 1/2 In. Npt In-Line Vacuum Breaker, Satin (1660400.295)
- AMERICAN STANDARD Valve Seats, Cadet, PR (013274-0040A)
- AMERICAN STANDARD Spray Assembly M964468-0750A (M964468-0750A)
- T&S BRASS Arm, Swing, Pre-Rinse, Lead Free For - Part# Ts2882-40 (TS2882-40)
- American Standard Faucet Repair and Maintenance