Shop All Showerhead and Tub Accessories
American Standard
Wall Mounted, Tub and Shower Trim, Polished Chrome, Wall
Mfr # TU385508.002
Zoro # G6172815
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Catridge, Check Valve
- Features Adjustable Hot Limit Safety Stop, Back-to-Back Capability, Double Ceramic Pressure Balance Technology for Consistent Water Temperature, Anti-scald Protection, and Smooth, Flawless Operation, Scratch and Tarnish Resistant Finishes, Water-Saving Shower Head and Cartridge
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # TU385508.002
- Zoro # G6172815
- UPC # 012611276149
- Country of Origin Mexico
- Category Showerhead and Tub Accessories
Dimensions
Height | Handle: 7-1/2" |
Width | Showerhead: 3-3/4", Handle: 7-1/2" |
Depth | Showerhead: 8-9/16" |
Face Dia. | 3-3/4" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 3/4 in |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 4 1/16 in, Fixed Showerhead Width 3 3/4 in, American Standard, Reliant 3 Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Polished Chrome, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged 90 Elbow, Duc. Iron, 150lb, 2-1/2" (4319000718)
- BLANCO Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Truffle (522417)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 1/2" Tube Size, Black (ZUSA-TF-PTC-1023)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Polypropylene Pipe Nipple Sch 80 (NIP150-5)
- AMERICAN STANDARD Handheld, Shower and Trim, Polished Chrome, Wall (TU075507.002)
- AMERICAN STANDARD Shower Valve, Compression, RH (23-0900)
- AMERICAN STANDARD Wall Mounted, Shower Slide Bar Kit, Polished Chrome, Wall (1660774.002)
- AMERICAN STANDARD Wall Mounted, Tub and Shower Faucet, Polished Chrome, Wall (TU385502.002)
- AMERICAN STANDARD Stopper-Drain Assem Ich Tubs Chr (791474-0020A)
- AMERICAN STANDARD Handheld Showers, Flange Sleeve Kit, Polished Chrome (M962506-0020A)
- DELTA Universal Showering Components Shower Arm & Flange 14" Ceiling Mount (U4998-BL)
- American Standard Showerhead and Tub Accessories