Shop All Showerhead and Tub Accessories
American Standard
Wall Mounted, Tub and Shower Faucet, Polished Chrome, Wall
Mfr # TU385502.002
Zoro # G9088841
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Catridge, Check Valve
- Features Adjustable Hot Limit Safety Stop, Back-to-Back Capability: Hot and cold can be reversed quickly and easily, Double Ceramic Pressure Balance Technology for Consistent Water Temperature, Anti-Scald Protection, and Smooth, Flawless Operation, Four separate spray functions: Drench, Sensitive, Jet, Massage, Reliant 3 Boasts Ergonomic Features for Enhanced Functionality Without Sacrificing Style, Scratch and Tarnish Resistant
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # TU385502.002
- Zoro # G9088841
- UPC # 012611276170
- Country of Origin Mexico
- Category Showerhead and Tub Accessories
Dimensions
Height | Handle: 7-1/2" |
Width | Showerhead: 4-1/2": Handle: 7-1/2" |
Face Dia. | 4-1/2" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 4 1/2 in |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 4 1/4 in, Fixed Showerhead Width 4 1/2 in, American Standard, Reliant 3 Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Polished Chrome, Pull Up Diverter Spout
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-800T70-5AKA-CP)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001180)
- LEGEND VALVE 4x2 PRESS RED COUPLING (450-557P)
- SMITH-COOPER 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385010420)
- AMERICAN STANDARD Hand Shower Hose (028667-0020A)
- AMERICAN STANDARD 1/2" Shower Hose 60"L, Satin Nickel (8888035.295)
- AMERICAN STANDARD Shower Valve, Compression, RH (23-0900)
- AMERICAN STANDARD Handheld Showers, Flange Sleeve Kit, Polished Chrome (M962506-0020A)
- AMERICAN STANDARD Hand Shower Hose, Amer Std, Metal (8888035.278)
- AMERICAN STANDARD Colony Pro Valve Trim, Amer Std, Plastic (TU075500.002)
- KOHLER Button, Diverter Kit (1097383-CP)
- American Standard Showerhead and Tub Accessories