Shop All Showerhead and Tub Accessories
American Standard
Wall Mounted, Shower Slide Bar Kit, Polished Chrome, Wall
Mfr # 1660774.002
Zoro # G9084124
product price: $151.45
/ea
Free Shipping & Returns
$151.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spectra+ Handheld, Slide Bar, Hose and Wall Supply
- Features Water Saving, Pressure Compensating Flow Control Device, Variety of Spray Functions
- Flow Rate 1.8 gpm
- Mounting Type Wall
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660774.002
- Zoro # G9084124
- UPC # 012611606977
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | Spectra+ Handheld: 9-15/16", Hose: 59", Slide Bar: 30-1/8" |
Depth | Spectra+ Handheld: 1-3/4", Slide Bar: 1-3/4" |
Face Dia. | 4-1/2" |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Handheld Showerhead Width | 4 1/2 in |
Description
Showerhead Kit, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Handheld Showerhead Flow Rate 1.8 gpm, Handheld Showerhead Thickness 9 15/16 in, Handheld Showerhead Width 4 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, American Standard, Spectra+, 1/2 in FNPT, Showerhead Function Multi, Metal, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Combo, Handheld, Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Green (PU08MAG)
- KOHLER FILL VALVE KIT KOHLER (GP1138930)
- KOHLER Washer, Aerator (78783)
- THRIFCO PLUMBING 2 Inch Male Thread x Female Thread PVC 90 Street Elbow SCH 40 (8114196)
- AMERICAN STANDARD 1/2" Shower Hose 60"L, Satin Nickel (8888035.295)
- AMERICAN STANDARD Shower Valve, Compression, RH (23-0900)
- AMERICAN STANDARD Hand Shower Hose (028667-0020A)
- AMERICAN STANDARD Neo-Angle Shower Door, Prestige Br Nkl (AMPQF14.436.006)
- AMERICAN STANDARD Stopper-Drain Assem Ich Tubs Chr (791474-0020A)
- AMERICAN STANDARD Handheld, Shower and Trim, Polished Chrome, Wall (TU075507.002)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17464-BL-I)
- American Standard Showerhead and Tub Accessories