Shop All Toilet Bowls
American Standard
Wall Mount Gravity Toilet Bowl, 1.28 gpf, Elongated Bowl, ADA Compliance, Antimicrobial, White
Mfr # 3447101.020
Zoro # G2020578
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Color White
- Collection Glenwall(R)
- Overall Length 17 in
- Features Creates 50% Less Noise Than PSI Assisted Toilets, EverClean(R) Antimicrobial Surface, Siphon Jet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3447101.020
- Zoro # G2020578
- UPC # 791556111509
- Country of Origin Mexico
- Category Toilet Bowls
Dimensions
Overall Length | 17 in |
Manufacturers Warranty Length | 10 yr |
Trapway Dia. | 2 1/16 in |
Overall Width | 14 5/8 in |
Overall Depth | 29 1/2 in |
Rim Height | 17 in |
Details
Gallons per Flush | 1.28 |
Color | White |
Collection | Glenwall(R) |
Item | Toilet Bowl |
Features | Creates 50% Less Noise Than PSI Assisted Toilets, EverClean(R) Antimicrobial Surface, Siphon Jet |
Flushing Method | Gravity Fed |
Standards | ANSI A117.1, ASME A112.19.2/CSA B45.1 |
Brand and Series | American Standard(R) |
Tank/Flush Valve Mfr. Model Number | 4385A107.020, 4385A108.020, 4385A167.020 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
ADA Compliance | Yes |
Antimicrobial | Yes |
Weight Capacity | 500 lb |
Green Certification or Other Recognition | WaterSense Certified |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Choreograph 40" Shower Barre (97627-ABZ)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-304)
- RIDGID Tube Bender (406M)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", CPVC/EPDM, Socket x FPT (BFAS2020CES)
- AMERICAN STANDARD Vormax RHe Elong Bowl w/2 Bolt Hole Cove, 1.0 gpf, Floor Mount, Elongated, White (3385A.101.020)
- AMERICAN STANDARD Toilet Bowl, White, Overall 14" W (3359A101.020)
- AMERICAN STANDARD Edgemere Rh El Bowl L/Seat-Wht, 1.28 gpf, Floor Mount, Elongated, White (3519A.101.020)
- AMERICAN STANDARD Cadet Pro El Bowl Lin, 1.28 gpf, Floor Mount, Elongated, Linen (3517C.101.222)
- KOHLER Wellworth Pressure Lite Toilet Bow (4303-96)
- GERBER Toilet Bowl, Elongated, Gravity Fed, Whites (VP-31-528)
- KOHLER Toilet Bowl, Elongated, Floor, Flush Valve (K-96057-0)
- American Standard Toilet Bowls