Shop All Toilet Bowls
American Standard
Vormax RHe Elong Bowl w/2 Bolt Hole Cove, 1.0 gpf, Floor Mount, Elongated, White
Mfr # 3385A.101.020
Zoro # G0586304
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.0
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3385A.101.020
- Zoro # G0586304
- UPC # 791556094277
- Country of Origin United States
- Category Toilet Bowls
Dimensions
Width | 14" |
Manufacturers Warranty Length | 10 Yr. |
Details
Item | Vormax RHe Elong Bowl w/2 Bolt Hole Cove |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.0 |
Material | Vitreous China |
Fits Brand | LIXIL |
Standards | ASME A112.19.2-2008/CSA B45.1; ANSI A117.1; ADA; EPA Water Sense CEC |
Green Environmental Attribute | EPA Water Sense |
Collection | Vormax |
Description
Vormax RHe Elong Bowl w/2 Bolt Hole Cove
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 3 lines, PK25 (403)
- KOHLER 65.25 in L, 31.3125 in W, Acrylic (25985-0)
- SMITH-COOPER SW Union, 3M, 304/L, 1-1/2" (4307005174)
- NIBCO DWV Adapter, Cast Bronze, 1-1/2 In (804 11/2)
- AMERICAN STANDARD Wall Mount Gravity Toilet Bowl, 1.28 gpf, Elongated Bowl, ADA Compliance, Antimicrobial, White (3447101.020)
- AMERICAN STANDARD Cadet Pro El Bowl Lin, 1.28 gpf, Floor Mount, Elongated, Linen (3517C.101.222)
- AMERICAN STANDARD Toilet Bowl, White, Overall 14" W (3359A101.020)
- AMERICAN STANDARD Edgemere Rh El Bowl L/Seat-Wht, 1.28 gpf, Floor Mount, Elongated, White (3519A.101.020)
- ZURN Ada Elongated Bowl Only (K) Z5560, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5560-BWL)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Cotton White (CT446CEGNT40#01)
- KOHLER Wellworth Elongated Bowl (4198-7)
- American Standard Toilet Bowls