Shop All Faucet Repair and Maintenance
American Standard
Valve Mounting Kit, Kohl Faucet, Brass
Mfr # M961714-0070A
Zoro # G4372803
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand American Standard
- Material Brass
- Material of Construction Brass
- Includes Mounting Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M961714-0070A
- Zoro # G4372803
- UPC # 012611305818
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1/2 in |
Size | 1 in x 1/2 in |
Details
Sub-Category | Valves |
Fits Brand | American Standard |
Material | Brass |
Material of Construction | Brass |
Includes | Mounting Nut |
For Use With | Mfr. No. 2506152, 2506151, 7106152, 7440851, 7440801, 1480101, 1480100, 1480150 |
Item | Valve Mounting Kit |
For Use With Mfr. Model Number | 1480100, 1480101, 1480150, 2506151, 2506152, 7106152, 7440801, 7440851 |
Use With Water Temp. | Hot/Cold |
Type | Kohl Faucet |
Description
Valve Mounting Kit, Fits Brand American Standard, For Use With Mfr. Model Number 1480100, 1480101, 1480150, 2506151, 2506152, 7106152, 7440801, 7440851, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PLF8SKTP)
- LEGEND VALVE 1/2" x 6" TM-550P ASTM 1960 (108-042)
- LEGEND VALVE 2" GALVANIZED CAP (352-488C)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1/2 in Wall, Light gray (0079-2448SS050-SH-0000-00)
- AMERICAN STANDARD Toilet Flush Valve Actuator Assembly, Fits American Standard Brand, Plastic/Rubber (068470-0070A)
- AMERICAN STANDARD O-Ring, Faucet, For Use w/2TGX4 (A912746-0070A)
- AMERICAN STANDARD Handle Extension (953963-0070A)
- AMERICAN STANDARD PcAratr 1.5GPM-Mal-1516-27Uns-Rp (M922881-0020A)
- AMERICAN STANDARD Skirt/Adaptor Short Kit (012181-0020A)
- AMERICAN STANDARD Escutch Cap For 5339601-Pc (M907053-0020A)
- POWERS Lever Handle Repair, w/o Sleeve, For E425 (420-495)
- American Standard Faucet Repair and Maintenance