Shop All Toilet Repair Parts
American Standard
Valve, 0.16 gal. Per Flush, Pol Chrome
Mfr # 6064013.002
Zoro # G4447348
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sensor Operated Urinal Flush Valve
- Size 16" H x 2-7/8" W
- Fixture Type Urinal
- Color/Finish Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6064013.002
- Zoro # G4447348
- UPC # 012611556739
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 16" H x 2-7/8" W |
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 5 yr |
Description
Automatic Flush Valve
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" BLACK COUPLING (350-502)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/2" (P38097)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVP9)
- ZORO SELECT Reducing Elbow, 90 Deg, Galv Iron, 2In.x1In (783YE8)
- AMERICAN STANDARD TripLeverL 405340784065 Blisterpack (047192-0020AP)
- AMERICAN STANDARD Flush Tower Gasket Friction Washer, Locknut, Float&Seal (7381551-401.0070A)
- AMERICAN STANDARD Gasket, Rubber, Blue, Unfinished (7301111-0070AP)
- AMERICAN STANDARD Trip Lever, right handed (738172-0020A)
- AMERICAN STANDARD Flush Valve, Cadet 3, White (738921-100.0070A)
- AMERICAN STANDARD Vormax Toilet Tank Lid White For (735208-400.020)
- BLACK SWAN Nylon Toilet Bolts - Bagged 2-1/2" (12425)
- American Standard Toilet Repair Parts