Shop All Urinals
American Standard
Urinal, White, 15" D, Back Spud Location
Mfr # 6517001EC.020
Zoro # G4109394
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brand and Series American Standard Greenbrook
- Urinal Mounting Style Wall
- Spud Location Back
- Gallons per Flush 0.125, 0.5
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6517001EC.020
- Zoro # G4109394
- UPC # 791556111486
- Country of Origin China
- Category Urinals
Dimensions
Spud Connection Size | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 16 1/8 in |
Overall Height | 27 1/2 in |
Depth | 15 in |
Details
Brand and Series | American Standard Greenbrook |
Urinal Mounting Style | Wall |
Spud Location | Back |
Gallons per Flush | 0.125, 0.5 |
ADA Compliance | Yes |
Flush Mode | Single Flush |
Flush Handle | Not Included |
Green Certification or Other Recognition | WaterSense Certified and California Energy Commission (CEC) Certified |
Color | White |
Standards | ANSI A117.1, ASME A112.19.2/CSA B45.1 |
Flushing Method | Washout |
Item | Urinal |
Finish | Polished Chrome |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
Includes | (2) Wall Hangers, Removable Strainer |
Description
Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310000401)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 6 in Pipe Size (1WKW1)
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 2" (26580)
- MAXPURE 1-1/2" Orbital Weld T316L SS 45 Degree Elbow (TE2KS6L1.5-PL)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6581001EC.020)
- AMERICAN STANDARD Urinal, White, Floor Mount, 38-1/4" H, 18" W (6400001.020)
- AMERICAN STANDARD Manual Urinal Fv Valve Only 1.0GPF (6045.510.002)
- AMERICAN STANDARD Allbrook 1GPF Siphon Jet Urinal Wh (6550.001.020)
- AMERICAN STANDARD Maybrook Univer Urinal w/Ec Ts (6581.001EC.020)
- AMERICAN STANDARD Urinal, Top Spud Inlet, White (6042001EC.020)
- SLOAN Urinal, Washdown, Sloan, White (1107019)
- American Standard Urinals