Shop All Urinals
American Standard
Urinal, Wall Mount, 22-5/8"H, 14-5/16"W
Mfr # 6002503.02
Zoro # G3940050
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series American Standard Pintbrook
- Urinal Mounting Style Wall
- Spud Location Top
- Gallons per Flush 0.125
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6002503.02
- Zoro # G3940050
- UPC # 791556093362
- Country of Origin Mexico
- Category Urinals
Dimensions
Height (In.) | 22-5/8 |
Width (In.) | 14-5/16 |
Depth (In.) | 14-7/16 |
Manufacturers Warranty Length | 5 yr |
Spud Connection Size | 3/4 in |
Description
Washout Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Cap, 1 1/4 in, Schedule 40, Socket, White (447012BC)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- KOHLER Laminar Outlet, High Flow, 15/16 Male (88226-BC)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001EC.020)
- AMERICAN STANDARD Urinal, White, Floor Mount, 38-1/4" H, 18" W (6400001.020)
- AMERICAN STANDARD Washbrook Fw.5 Slctrn Fv Ts Sys (6590.505.020)
- AMERICAN STANDARD Siphon Jet Urinal, 1 gpf, Wall Mount (6561017.020)
- AMERICAN STANDARD Urinal, Vitreous China, 22-5/8"H, 14-5/16"W (6002525.02)
- AMERICAN STANDARD American Standard 6515001.020 Washbrook Back Spud Washout Urinal (6515001.02)
- SLOAN Urinal Weus1005.1401 Su1009 And G2 8186-0.5 (10051401)
- American Standard Urinals