Shop All Urinals
American Standard
Urinal, Top Spud Inlet, White
Mfr # 6042001EC.020
Zoro # G5572449
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series American Standard Decorum
- Urinal Mounting Style Wall
- Spud Location Top
- Gallons per Flush 0.125
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 6042001EC.020
- Zoro # G5572449
- UPC # 791556090507
- Country of Origin China
- Category Urinals
Dimensions
Depth (In.) | 14 |
Width (In.) | 13-5/16 |
Height (In.) | 21-1/2 |
Manufacturers Warranty Length | 1 yr |
Spud Connection Size | 3/4 in |
Description
Washout Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-1/4" x 1-7/8" Faucet Cartridge, Plastic (RP32104)
- B & K Basin Faucet, Single, Hot/Cold (120-003NLA)
- ZURN Sensor Operated Closet Flush Valve W/'Yj' (ZTR6200EV-YJ)
- APOLLO VALVES Adapter Pex 1/2 Brs Female 5Pk (APXFA12125PK)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001EC.020)
- AMERICAN STANDARD Urinal, 14-7/16" D, White, 22-5/8" H (6002001.020)
- AMERICAN STANDARD Urinal, White, Floor Mount, 38-1/4" H, 18" W (6400001.020)
- AMERICAN STANDARD Urinal, Wall Mount, 22-5/8"H, 14-5/16"W (6002503.02)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6581001EC.020)
- AMERICAN STANDARD Lynbrook 1GPF Blowout Urinal Wh (6601.012.020)
- KOHLER Bardon Accuflush 1/8 Gpf Urinal - Top (4991-ET-7)
- American Standard Urinals