Shop All Toilet Repair Parts
American Standard
Urinal Strainer, Washbrook, Chrome
Mfr # 047068-0070A
Zoro # G3661043
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Steel
- Type Strainer
- Material of Construction Steel
- Fixture Type Urinal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 047068-0070A
- Zoro # G3661043
- UPC # 012611147289
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Steel |
Type | Strainer |
Material of Construction | Steel |
Fixture Type | Urinal |
Color/Finish | Stainless Steel |
Finish | Stainless Steel |
For Use With | American Standard Selectronic Innsbrook Urinal Models 6520.001 and 6520.003 |
Includes | Mounting hardware |
Item | Urinal Strainer |
For Use With Mfr. Model Number | 6501010.020, 6506001.020 |
Sub-Category | Hardware and Gaskets |
Accessory Type | Urinal Strainer |
Description
Urinal Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST Jacobus #6 1/8" Angle (Jacobus #6 1/8" Angle)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX60)
- ZORO SELECT Float Valve, MNPT Connection Type, 1/2" (R400-1/2-7)
- BRADLEY Bathroom Hook, 1 Hook, 2In D, Chrome Plated (931-000000-GR)
- AMERICAN STANDARD Trip Lever, Toilet, Plastic, Bone (047192-0210A)
- AMERICAN STANDARD Exposed Manual Flush Valve (M970784-0020A)
- AMERICAN STANDARD Urinal PWRX Solenoid and Piston Assembly, Flush Valves (M964947-0070A)
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735171-400.020)
- AMERICAN STANDARD Trip Lever-Town Square-Orb (7381105-2240A)
- AMERICAN STANDARD Flapper, Cadet 3, White (738920-0070A)
- THRIFCO PLUMBING Eljer Toilet Repair Flapper, White (4401254)
- American Standard Toilet Repair Parts