Shop All Toilet Repair Parts
American Standard
Urinal PWRX Piston Assembly, Flush Valves
Mfr # M964946-0070A
Zoro # G3893900
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Type Flush Valve Pwrx Piston Assembly
- For Use With Flush Valves
- Sub-Category Flappers, Valves and Sensors
- Accessory Type Piston Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M964946-0070A
- Zoro # G3893900
- UPC # 012611565267
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | American Standard |
Type | Flush Valve Pwrx Piston Assembly |
For Use With | Flush Valves |
Item | Piston Assembly |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Piston Assembly |
Description
Piston Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp-T w/FNPTBranch, 2.5x1.5, Iron, 500psi (0390175123)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 1" Wall (CF6-1-48X60in)
- KOHLER Anthem Recessed Mech Th Control 2Ot Polished Chrome (26346-9-CP)
- PFISTER Pfister Cart Washerless For Av (S74-2920)
- AMERICAN STANDARD Silicone Flapper (7381424-100.0070A)
- AMERICAN STANDARD Trip Lever (738171-0020A)
- AMERICAN STANDARD Colony Tank Cover" White (735189-400.020)
- AMERICAN STANDARD Handle, Lever, Metal, Chrome (M916802-0020A)
- AMERICAN STANDARD Flapper Assemb wTeeter Bar AC (7381737-400.0070A)
- AMERICAN STANDARD Evolution2 Tank Cover White (735131-400.020)
- LARSEN SUPPLY CO Plastic Replacement Toilet Seat Hinge White, 4PK (666097)
- American Standard Toilet Repair Parts