Shop All Urinals
American Standard
Urinal, Back Spud Inlet, White
Mfr # 6043001EC.020
Zoro # G5572430
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series American Standard Decorum
- Urinal Mounting Style Wall
- Spud Location Back
- Gallons per Flush 0.125
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6043001EC.020
- Zoro # G5572430
- UPC # 791556090491
- Country of Origin China
- Category Urinals
Dimensions
Width (In.) | 13-5/16 |
Height (In.) | 21-1/2 |
Depth (In.) | 14 |
Manufacturers Warranty Length | 1 yr |
Spud Connection Size | 3/4 in |
Description
Washout Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (270210)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- DIXON Dual Action Vented Dual Y Valve, 1 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV100DWV)
- PARKER 3/8" x 1/2" A-LOK x Tube Stub 316 SS Tube End Reducer (6TUR8-316)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001EC.020)
- AMERICAN STANDARD Washbrook Series 6590001020 Urinal, 01 to 08 gpf, Vitreous China, White, 4 in RoughIn (6590.001.02)
- AMERICAN STANDARD Concealed Inlet Washout Urinal, 0.125 to 1.0 gpf, Wall Mount (6515001.020)
- AMERICAN STANDARD Siphon Jet Urinal, gpf. 0.5 to 1.0, Wall Mount (6550001.020)
- AMERICAN STANDARD Urinal, Vitreous China, 22-5/8"H, 14-5/16"W (6002525.02)
- AMERICAN STANDARD Allbrook 1GPF Siphon Jet Urinal Wh (6550.001.020)
- TOTO Ecoefv Concealed Urinal 05G W 14 X 12 (TEU2LA11#SS)
- American Standard Urinals