Shop All Urinals
American Standard
Urinal, ADA Compliant, 0.125 gpf Wall Mount
Mfr # 6590503.020
Zoro # G0176471
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series American Standard Washbrook FloWise(R)
- Urinal Mounting Style Wall
- Spud Location Top
- Gallons per Flush 0.125
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 6590503.020
- Zoro # G0176471
- UPC # 033056837948
- Country of Origin China
- Category Urinals
Dimensions
Width (In.) | 18-7/8 |
Depth (In.) | 14-1/8 |
Height (In.) | 26-1/8 |
Manufacturers Warranty Length | 5 yr |
Spud Connection Size | 3/4 in |
Description
Washout Urinal & Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Arm, Swing, Pre-Rinse, Lead Free For - Part# Ts002882-40 (TS002882-40)
- KOHLER Piston Assembly (1056875)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,316, Thrd (4381036380)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Chrome (41942)
- AMERICAN STANDARD Concealed Inlet Washout Urinal, 0.125 to 1.0 gpf, Wall Mount (6515001.020)
- AMERICAN STANDARD Blowout Urinal, 1 gpf, Wall Mount (6601012.020)
- AMERICAN STANDARD Lynbrook 1GPF Blowout Urinal Wh (6601.012.020)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6581001EC.020)
- AMERICAN STANDARD Urinal, White, Floor Mount, 38-1/4" H, 18" W (6400001.020)
- AMERICAN STANDARD Siphon Jet Urinal, 1 gpf, Wall Mount (6561017.020)
- SLOAN Urinal, Waterfree, Sloan, White (1004000)
- American Standard Urinals