Shop All Urinals
American Standard
Urinal, 14-7/16" D, White, 22-5/8" H
Mfr # 6002001.020
Zoro # G7320428
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series American Standard Pintbrook
- Urinal Mounting Style Wall
- Spud Location Top
- Gallons per Flush 0.125, 0.5
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6002001.020
- Zoro # G7320428
- UPC # 791556091016
- Country of Origin Mexico
- Category Urinals
Dimensions
Height (In.) | 22-5/8 |
Depth (In.) | 14-7/16 |
Width (In.) | 14-5/16 |
Manufacturers Warranty Length | 1 yr |
Spud Connection Size | 3/4 in |
Description
Washout Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Strap, 10 Ft L, Galv Steel (IBI-20)
- 3M Solid Filter Cartridge, 10 gpm, 5 Micron, 2.6" O.D., 10 in H (RT10B16G20NN)
- TECHNIFIT Fitting, PTC, Union, Brass, 5/16" or 8mm (B516U (8MM))
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05224)
- AMERICAN STANDARD Lynbrook 1GPF Blowout Urinal Wh (6601.012.020)
- AMERICAN STANDARD Manual Urinal Fv Valve Only 1.0GPF (6045.510.002)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6581001EC.020)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001.020)
- AMERICAN STANDARD Maybrook Univer Urinal w/Ec Ts (6581.001EC.020)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001EC.020)
- AMERICAN STANDARD Urinal, ADA Compliant, 0.125 gpf Wall Mount (6590503.020)
- American Standard Urinals