Shop All Toilet Repair Parts
American Standard
UnivGrometScrew Kit f/TopMount Seat
Mfr # 760183-100.0070A
Zoro # G8362020
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Rubber, Metal
- Type Univ Grommet and Screw Kit
- Color Black
- Material of Construction Rubber, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 760183-100.0070A
- Zoro # G8362020
- UPC # 012611559631
- Country of Origin China
- Category Toilet Repair Parts
Details
Fits Brand | American Standard |
Material | Rubber, Metal |
Type | Univ Grommet and Screw Kit |
Color | Black |
Material of Construction | Rubber, Metal |
Color/Finish | Black |
For Use With | Topmount American Standard Seats |
Sub-Category | Repair Kits and Tools |
Item | Toilet UnivGrometScrew Kit f/TopMount Seat |
Description
AmrStdUnivGrometScrew Kit f/TopMnt Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" S-901 NO LEAD BALL VALV (101-237NL)
- SLOAN V-553-A Coupling Cp (V553A)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 500', Clear (PU38CC)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, Bronze (7381231-200.2240A)
- AMERICAN STANDARD Tank Coupling Kit, Toilet, Brass/Rubber (7301476-100.0070A)
- AMERICAN STANDARD Trip Lever, Tank, Chrome (047148-0020A)
- AMERICAN STANDARD Trip Lever Assembly Pro Lh Chr (7381231-200.0020A)
- AMERICAN STANDARD Titan Pro Triangle Tank Lid White (735143-400.020)
- AMERICAN STANDARD Flapper Assembly, For Toilets (7381657-200.0070A)
- MIDWEST FASTENER 1/2" x 2.2" Oblong Rubber Bumpers 8PK (69932)
- American Standard Toilet Repair Parts