Shop All Toilet Repair Parts
American Standard
Univer Flush Valve For 7381146
Mfr # 7381294-400.0070A
Zoro # G8400889
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Cadet
- Type Flush Valve
- Size 3"
- Fixture Type Toilets
- For Use With Cadet Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7381294-400.0070A
- Zoro # G8400889
- UPC # 012611550287
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Details
Fits Brand | Cadet |
Type | Flush Valve |
Fixture Type | Toilets |
For Use With | Cadet Toilets |
Sub-Category | Flappers, Valves and Sensors |
Item | Toilet Univer Flush Valve For 7381146 |
Description
Univer Flush Valve For 7381146
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Sb Ball Valve 1/2 Lf (22222-0000LFA)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/8 In (51009)
- ZORO SELECT 1-1/2" FSW 316/316L SS 45 Degree Elbow (3001300318)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P571)
- AMERICAN STANDARD ThreeWay Dvrtr RghValv Shared Func (R433S)
- AMERICAN STANDARD Trip Lever, Universal Trip Lever, White (738899-0200A)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, Bronze (7381231-200.2240A)
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735172-400.020)
- AMERICAN STANDARD Trip Lever Assembly Pro Lh Chr (7381231-200.0020A)
- AMERICAN STANDARD Flus Valv Asy 1.28GPF Refill CWh (738921-103.0070A)
- PROSOURCE Exclusively Orgill Toilet Flush Lever, Front Mounting, 8 in L Flush Arm, SteelZinc (24375)
- American Standard Toilet Repair Parts