Shop All Bathroom Sinks
American Standard
Undermount Bathroom Sink, Vitreous China, White, Manufacturers Warranty Length: 1 yr.
Mfr # 0497300.020
Zoro # G3322825
product price: $86.79
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$86.79
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Overall Length 17 3/8 in
- Overall Width 21 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 0497300.020
- Zoro # G3322825
- UPC # 033056707241
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 17 3/8 in |
Overall Width | 21 1/5 in |
Bowl Depth | 5 1/2 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Undermount |
Color | White |
Residential / Commercial | Commercial |
ADA Compliant | Yes |
Back Splash | No |
Number of Stations | 1 |
Side Splash | no |
Bowl Shape | Oval |
Commercial / Residential | Commercial |
Drain Opening | 1 1/4 in |
Standards | ASME A112.19.2M, CAN/CSA B45 |
Description
Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Undermount, Color White, Overall Length 17 3/8 in, Overall Width 21 1/5 in, Bowl Depth 5 1/2 in, ADA Compliant Yes, Back Splash No, Bowl Shape Oval, Side Splash No, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2M, CAN/CSA B45, Commercial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PERT TUBE 100 FT COIL RED (500-34-100R)
- KOHLER Plunger Assy, Brass (1037022-BN)
- THETFORD Thetford 42058 Aqua-Magic Style II Toilet - High, White (42058)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075004.002)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 19-1/8 In. L (0491019.020)
- AMERICAN STANDARD Wallhung Sink (9134004EC.020)
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H (0955001EC.020)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 20-3/8 In. L (0475.047.020)
- AMERICAN STANDARD Comrade Wall-Hung Lava Ca Wht (0124.131.020)
- AMERICAN STANDARD Bathroom Sink, 20-1/2 In. W, 12-1/8 In. H (0355012PL.020)
- DURAVIT Space Saving Siphon White (0050760000)
- American Standard Bathroom Sinks