Shop All Wash Stations
American Standard
Undercounter Sink, Square, 16 x 16", Bone
Mfr # 0426000.021
Zoro # G4428588
product price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 0426000.021
- Zoro # G4428588
- UPC # 033056821817
- Country of Origin China
- Category Wash Stations
Details
Item | Undercounter Sink,Square,16 x 16",Bone |
Description
Undercounter Sink,Square,16 x 16 In.,Bone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR89)
- SANITUBE Type A 14Vb Stub End T316L, 4 (14VB6-400)
- ZORO SELECT 3/8" FNPT SS Half Coupling (4307001504)
- DELTA Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In (DESD-750)
- AMERICAN STANDARD Cadet Pedestal Sink, 4" Center Hole, White (0236411.020)
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7692008.020)
- AMERICAN STANDARD Wall Mount, 0 Hole, White/Black, Utility Sink (7692000.020)
- AMERICAN STANDARD Countertop Sink, 4" Center Holes, White (0476037.020)
- AMERICAN STANDARD Pedestal Sink Basin, 4" Center Hole, White (0467004.020)
- AMERICAN STANDARD Countertop Sink, 4" Center, Less Overflow (0476928.020)
- SANI-LAV Wall Mount, 3 Hole, Battery Sensor, Stainless, Wash Station (56WBL)
- American Standard Wash Stations